
Dowel Pin, 3/16 in Nominal Dia, 4 in L, Alloy Steel, 1250 PK
Mfr # 18X300DPAPL-1250
Zoro # G314430965
product price:Â $2,713.99
/pk 1250, $2.17/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nominal Diameter
3/16 in
Shank Length
4 in
Material
Alloy Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18X300DPAPL-1250
Zoro #
G314430965
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
3/16 in
Shank Length
4 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Description
Dowel pins are short cylindrical rods used to align or join two or more components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.