
Dowel Pin, 3/32 in Nominal Dia, 3/4 in L, Alloy Steel, 25 PK
Mfr # 09X75DPAPL-25
Zoro # G314430101
product price: $9.29
/pk 25, $0.37/eaKey Features
System of Measurement
Inch
Nominal Diameter
3/32 in
Shank Length
3/4 in
Material
Alloy Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09X75DPAPL-25
Zoro #
G314430101
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
3/32 in
Shank Length
3/4 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Description
Dowel pins are short cylindrical rods used to align or join two or more components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.