
Dowel Pin, 5/32 in Nominal Dia, 2 in L, Alloy Steel, 2000 PK
Mfr # 15X100DPAPL-2000
Zoro # G314438183
product price: $2,099.99
/pk 2000, $1.05/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nominal Diameter
5/32 in
Material
Alloy Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15X100DPAPL-2000
Zoro #
G314438183
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
5/32 in
Shank Length
2 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Description
Dowel pins are short cylindrical rods used to align or join two or more components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.