Shop BOLTSANDNUTS.COM

Dowel Pin, 6 mm Nominal Dia, Alloy Steel, 25 PK

  • Mfr # M6X12DPAPL-25
  • Zoro # G814497505

product price: 
$
33.99
/pk of 25, $1.36/ea

Key Features

System of Measurement
Metric
Nominal Diameter
6 mm
Material
Alloy Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M6X12DPAPL-25
Zoro #
G814497505
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
6 mm

Details

Item
Dowel Pin
System of Measurement
Metric
Material
Alloy Steel
Finish
Plain

Description

Dowel pins are short cylindrical rods used to align or join two or more components.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.