Dowel Pin, M10 Nominal Dia, 18-8 Stainless Steel, 30 PK
- Mfr # M10X50DPA2-30
- Zoro # G114490664
product price:Â
$
246.99
/pk of 30, $8.23/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Nominal Diameter
M10
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10X50DPA2-30
- Zoro #
- G114490664
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Nominal Diameter
- M10
Details
- Item
- Dowel Pin
- System of Measurement
- Metric
- Material
- 18-8 Stainless Steel
Description
Stainless Steel dowel pins are short cylindrical rods used to align or join two or more components and are more corrosion resistant than alloy steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.