
Dowel Pin, M16 Nominal Dia, 41 mm L, Alloy Steel, 10 PK
Mfr # M16X40DPAPL-10
Zoro # G014495820
product price: $135.99
/pk 10, $13.60/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Nominal Diameter
M16
Shank Length
41 mm
Material
Alloy Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M16X40DPAPL-10
Zoro #
G014495820
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
M16
Shank Length
41 mm
Details
Item
Dowel Pin
System of Measurement
Metric
Material
Alloy Steel
Finish
Plain
Description
Dowel pins are short cylindrical rods used to align or join two or more components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.