Dowel Pin, M4 Nominal Dia, 35 mm L, Alloy Steel, 250 PK
- Mfr # M4X35DPAPL-250
- Zoro # G814499585
product price:Â
$
212.99
/pk of 250, $0.85/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Nominal Diameter
M4
Shank Length
35 mm
Material
Alloy Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M4X35DPAPL-250
- Zoro #
- G814499585
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Nominal Diameter
- M4
- Shank Length
- 35 mm
Details
- Item
- Dowel Pin
- System of Measurement
- Metric
- Material
- Alloy Steel
- Finish
- Plain
Description
Dowel pins are short cylindrical rods used to align or join two or more components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.