Dowel Pin, M8 Nominal Dia, 30 mm L, 18-8 Stainless Steel, 30 PK

  • Mfr # M8X30DPA2-30

  • Zoro # G314499344


product price: $79.69
/pk 30, $2.66/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Nominal Diameter
M8
Shank Length
30 mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8X30DPA2-30
Zoro #
G314499344
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
M8
Shank Length
30 mm

Details

Item
Dowel Pin
System of Measurement
Metric
Material
18-8 Stainless Steel

Description

Stainless Steel dowel pins are short cylindrical rods used to align or join two or more components and are more corrosion resistant than alloy steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.