Dowel Pin, M8 Nominal Dia, 51 mm L, 18-8 Stainless Steel, 15 PK

  • Mfr # M8X50DPA2-15

  • Zoro # G014499934


product price:  $73.15
/pk 15, $4.88/ea

Key Features

System of Measurement
Metric
Nominal Diameter
M8
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8X50DPA2-15
Zoro #
G014499934
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
M8
Shank Length
51 mm

Details

Item
Dowel Pin
System of Measurement
Metric
Material
18-8 Stainless Steel

Description

Stainless Steel dowel pins are short cylindrical rods used to align or join two or more components and are more corrosion resistant than alloy steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.