Shop BOLTSANDNUTS.COM
See all product information
Create Account
Dowel Pin, M8 Nominal Dia, Alloy Steel, 10 PK
- Mfr # M8X60DPAPL-10
- Zoro # G314500132
product price:Â
$
48.49
/pk of 10, $4.85/ea
Key Features
System of Measurement
Metric
Nominal Diameter
M8
Material
Alloy Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M8X60DPAPL-10
- Zoro #
- G314500132
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Nominal Diameter
- M8
Details
- Item
- Dowel Pin
- System of Measurement
- Metric
- Material
- Alloy Steel
- Finish
- Plain
Description
Dowel pins are short cylindrical rods used to align or join two or more components.