Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Tooth Lock Washer Lock Nut, #10-32, 18-8 Stainless Steel, Plain, 2500 PK

  • Mfr # 10FNKESS-2500

  • Zoro # G114434941


product price: $342.99
/pk 2500, $0.14/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Lock Type
External Tooth Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10FNKESS-2500
Zoro #
G114434941
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32

Details

Item
Lock Nut
Lock Type
External Tooth Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Fine

Description

K Lock Nuts Keps Nuts have a conical external tooth washer attached to the bottom of the nut. This integrated lock washer bites into the surface material, providing increased breakaway torque and decreased likelihood of the nut loosening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.