
External Tooth Lock Washer Lock Nut, #10-32, Steel, Zinc Plated, 5000 PK
Mfr # 10FNKE2Z-5000
Zoro # G814434845
product price:Â $227.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Lock Type
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10FNKE2Z-5000
Zoro #
G814434845
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Details
Item
Lock Nut
Lock Type
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Description
K Lock Nuts Keps Nuts have a conical external tooth washer attached to the bottom of the nut. This integrated lock washer bites into the surface material, providing increased breakaway torque and decreased likelihood of the nut loosening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.