External Tooth Lock Washer Lock Nut, 5/16"-18, Steel, Zinc Plated, 400 PK

  • Mfr # 31CNKE2Z-400

  • Zoro # G114445756


product price: $75.49
/pk 400, $0.19/ea
Free Shipping & Returns

Key Features

Lock Type
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31CNKE2Z-400
Zoro #
G114445756
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18

Details

Item
Lock Nut
Lock Type
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse

Description

K Lock Nuts Keps Nuts have a conical external tooth washer attached to the bottom of the nut. This integrated lock washer bites into the surface material, providing increased breakaway torque and decreased likelihood of the nut loosening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.