Zoro Homepage

External Tooth Lock Washer Lock Nut, M3-0.5, Class 8, Zinc Plated, 150 PK

  • Mfr # M3CNKE8Z-150

  • Zoro # G114497151


product price: $9.29
/pk 150, $0.06/ea

Key Features

Lock Type
External Tooth Lock Washer
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3CNKE8Z-150
Zoro #
G114497151
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.5

Details

Item
Lock Nut
Lock Type
External Tooth Lock Washer
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Coarse

Description

Metric K Lock Nuts Keps Nuts have a conical external tooth washer attached to the bottom of the nut. This integrated lock washer bites into the surface material, providing increased breakaway torque and decreased likelihood of the nut loosening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.