External Tooth Lock Washer Lock Nut, M8-1.25, Class 8, Zinc Plated, 50 PK
- Mfr # M8CNKE8Z-50
- Zoro # G114499551
product price:Â
$
23.99
/pk of 50, $0.48/ea
Key Features
Lock Type
External Tooth Lock Washer
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M8CNKE8Z-50
- Zoro #
- G114499551
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M8-1.25
Details
- Item
- Lock Nut
- Lock Type
- External Tooth Lock Washer
- Material Grade/Class
- Class 8
- Finish
- Zinc Plated
- System of Measurement
- Metric
- Thread Type
- Coarse
Description
Metric K Lock Nuts Keps Nuts have a conical external tooth washer attached to the bottom of the nut. This integrated lock washer bites into the surface material, providing increased breakaway torque and decreased likelihood of the nut loosening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.