Flat Washer, For Screw Size 1/4 in Zinc Yellow Finish, 750 PK

  • Mfr # 25UNTL9Y-750

  • Zoro # G614449803


product price:  $355.99
/pk 750, $0.47/ea
Free Shipping & Returns

Key Features

Finish
Zinc Yellow
Minimum Thickness
0.065 in
System of Measurement
Inch
Inside Diameter
0.312 in
Material Grade/Class
Grade L9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25UNTL9Y-750
Zoro #
G614449803
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.734 in
Minimum Thickness
0.065 in
Inside Diameter
0.312 in

Details

Item
Flat Washer
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade L9

Description

Made in the USA! USS Grade L-9 Flat Washers. Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products