Flat Washer, For Screw Size 3/8 in , Steel Zinc Plated Finish, 3750 PK

  • Mfr # 37SFW2Z-3750

  • Zoro # G814451323


product price:  $158.99
/pk 3750, $0.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
3/8 in
Outside Diameter
0.812 in
Minimum Thickness
0.065 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37SFW2Z-3750
Zoro #
G814451323
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.812 in
Minimum Thickness
0.065 in
Inside Diameter
0.406 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products