Flat Washer, For Screw Size 9/16 in , Steel Zinc Plated Finish, 25 PK

  • Mfr # 56SFW2Z-25

  • Zoro # G914484238


product price:  $7.29
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.58

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
1.156 in
Minimum Thickness
0.090 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56SFW2Z-25
Zoro #
G914484238
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
9/16 in
Outside Diameter
1.156 in
Minimum Thickness
0.090 in
Inside Diameter
0.594 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.