
Fork Terminal, 14 AWG, 600 V, PVC, Vinyl Insulated, Blue, 1000 PK
Mfr # EL-1614-FSPADE-VB-1000
Zoro # G614470906
product price:Â $43.85
/pk 1000, $0.04/eaKey Features
Insulation Color
Blue
Maximum Wire Size
14 AWG
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EL-1614-FSPADE-VB-1000
Zoro #
G614470906
UPC #
681702238115
Country of Origin
Multiple
Dimensions
Maximum Wire Size
14 AWG
Details
Item
Fork Terminal
Insulation Color
Blue
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Description
These connectors have a Vinyl/PVC insulation wall that provides protection against corrosion and electrical short circuits. When crimped they form a secure and durable connection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.