Fork Terminal, 16 AWG, 600 V, Heat Shrink Insulated, Red, Crimp Termination with Heat Shrink
- Mfr # EL-2216-MSPADE-HSR-500
- Zoro # G414504375
product price:Â
$
53.65
/pk of 500, $0.11/ea
Key Features
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Red
Insulation Type
Heat Shrink
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EL-2216-MSPADE-HSR-500
- Zoro #
- G414504375
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Maximum Wire Size
- 16 AWG
- Minimum Wire Size
- 22 AWG
Details
- Item
- Fork Terminal
- Termination Style
- Crimp Termination with Heat Shrink
- Insulation Color
- Red
- Insulation Type
- Heat Shrink
- Maximum Voltage
- 600 V
- Maximum Operating Temperature
- 220 Degrees F
- Terminal Type
- Male Spade
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Male Fork
Description
These connectors have a heat shrink insulation sleeve that provides protection against moisture, corrosion, and electrical short circuits. When heat is applied to the terminals, the insulation sleeve shrinks and forms a tight seal around the wire, creating a secure and durable connection. Heat shrink terminals are commonly used in automotive, marine, and industrial electrical systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.