Grade 5, #10-32 Flange Bolt, Zinc Plated 1 in L, 3000 PK
- Mfr # 10F100SFS5Z-3000
- Zoro # G114431117
product price:Â
$
456.99
/pk of 3000, $0.15/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Flange Type
Serrated
Thread Size
#10-32
Fastener Length
1 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10F100SFS5Z-3000
- Zoro #
- G114431117
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 1 in
Details
- System of Measurement
- Inch
- Flange Type
- Serrated
- Drive
- Hex
- Material Grade/Class
- Grade 5
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Flange Bolt
- Fastener Thread Type
- Coarse
Description
Grade 5 Serrated hex flange bolts have serrated washers attached that distribute pressure and are able to provide sfficient grip onto the material it is being mounted to and thus resist loosening. When installing them they require less torque because of the angle of their surrations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.