Shop BOLTSANDNUTS.COM
See all product information
Create Account
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK
- Mfr # 25C225HCS5Z-50
- Zoro # G114429244
product price:Â
$
15.89
/pk of 50, $0.32/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
2-1/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25C225HCS5Z-50
- Zoro #
- G114429244
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 2-1/4 in
Description
Grade 5 Hex Cap Screws have 3 radial lines on the head, and can withstand a minimum of 120,000 PSI tensile strength. Hex Cap Screws feature a washer face under the head,which creates a better seal when applying load. The most common setup for these bolts would contain a Bolt, 2 Flat Washers, Hex Nut or Hex Lock Nut, and/or Split Lock Washer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.