Shop BOLTSANDNUTS.COM
See all product information
Create Account
Grade 5, 1/4"-20 Hex Head Tap Bolt, Zinc Plated Steel, 2 in L, 100 PK
- Mfr # 25C200HTB5Z/FT-100
- Zoro # G114440225
product price:Â
$
33.95
/pk of 100, $0.34/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25C200HTB5Z/FT-100
- Zoro #
- G114440225
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 2 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Hex Head Tap Bolt
- Thread Type
- Coarse
Description
Grade 5 Tap Bolts can be distinguished by the 3 dashes l on top of the head of the bolt.These bolts have greater tensile strength than Grade 2 hex bolts, and its yield to tensile ratio is the lowest of all heat-treated steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.