Grade 5, 5/16"-18 Flange Bolt, Zinc Plated 1 in L, 25 PK
- Mfr # 31C100SLFS5Z-25
- Zoro # G114445831
product price:Â
$
21.99
/pk of 25, $0.88/ea
Key Features
Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Flange Type
Serrated
Thread Size
5/16"-18
Fastener Length
1 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31C100SLFS5Z-25
- Zoro #
- G114445831
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Flange Type
- Serrated
- Drive
- Hex
- Material Grade/Class
- Grade 5
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Flange Bolt
- Fastener Thread Type
- Coarse
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1 in
Description
Grade 5 Serrated large flange hex flange bolts are made to be driven by a socket or wrench. Their built-in washer distributes the pressure on a wider surface area therefore preventing a pull-through. The serrated flange grips into the mounting surface and resists loosening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.