Zoro Homepage

Grade 5 Finished Hex Nut Coarse & Fine Zinc Clear Assortment - 381 pcs

  • Mfr # Assortment Kit #355

  • Zoro # G814469380


product price: $146.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material Grade/Class
Grade 5
Number of Pieces
381
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Assortment Kit #355
Zoro #
G814469380
UPC #
681702239549
Country of Origin
Multiple

Details

Item
Nut Assortment Kit
System of Measurement
Inch
Material Grade/Class
Grade 5
Number of Pieces
381

Description

GRA, GR5, GR8, 18-8 Stainless Steel, and CL10 Hex Nut Assortment Kits


  • • 381 Pieces - High Quality Coarse & Fine Grade 5 Finished Hex Nuts Assortment!
  • • Sizes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4", 7/8", 1"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.