Shop BOLTSANDNUTS.COM
See all product information
Create Account
Grade 8, 1/4"-28 Flange Bolt, Black Phosphate and Oil 3/4 in L, 500 PK
- Mfr # 25F75BFL8P-500
- Zoro # G114440553
product price:Â
$
145.99
/pk of 500, $0.29/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Flange Type
Serrated
Thread Size
1/4"-28
Finish
Black Phosphate and Oil
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25F75BFL8P-500
- Zoro #
- G114440553
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Flange Type
- Serrated
- Drive
- Hex
- Material Grade/Class
- Grade 8
- Finish
- Black Phosphate and Oil
- Thread Style
- Fully Threaded
- Item
- Flange Bolt
- Fastener Thread Type
- Fine
Dimensions
- Thread Size
- 1/4"-28
- Fastener Length
- 3/4 in
Description
Grade 8 Non serrated hex flange bolts have a smooth, non-rotating washer attached that does not bite into the surface it's being mounted to. Their large bearing head design allows for significant distribution of weight and can also be used with oversized and irregular holes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.