Shop BOLTSANDNUTS.COM
See all product information
Create Account
Grade 8, 5/16"-18 Flange Bolt, Zinc Plated 1-3/4 in L, 400 PK
- Mfr # 31C175BGB8Z/EPDMWSR-400
- Zoro # G114449426
product price:Â
$
352.99
/pk of 400, $0.88/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Fastener Length
1-3/4 in
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31C175BGB8Z/EPDMWSR-400
- Zoro #
- G114449426
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- Hex
- Material Grade/Class
- Grade 8
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Flange Bolt
- Fastener Thread Type
- Coarse
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1-3/4 in
Description
Flange Grain Bin Bolts are a type of fastener used in the assembly and maintenance of grain bins. They are designed with a hexagonal head and an integrated flange at the bottom. These bolts are particularly suitable for use in grain bins, where a secure, tight seal is essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.