Shop BOLTSANDNUTS.COM
See all product information
Create Account
Grade 9, 3/8"-16 Flange Bolt, Black Oxide Alloy Steel, 1-3/4 in L, 50 PK
- Mfr # 37C175BFL12PL-50
- Zoro # G114446173
product price:Â
$
103.99
/pk of 50, $2.08/ea
Free Shipping & Returns
Key Features
12 Point Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Material
Alloy Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37C175BFL12PL-50
- Zoro #
- G114446173
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- 12 Point
- Material Grade/Class
- Grade 9
- Material
- Alloy Steel
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Item
- Flange Bolt
- Fastener Thread Type
- Coarse
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1-3/4 in
Description
Instead of the hexagonal head, the 12 point flange bolt is tailor-fitted to accommodate socket head cap screw. This allows for a greater torque when being fastened. You can see this bolt in automotive, mining, aircraft, and manufacturing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.