Zoro Homepage

Grade A307, 1/2"-13 Galvanized 12 in L, 30 PK

  • Mfr # 50C1200TBAHDG-30

  • Zoro # G314459799


product price: $217.99
/pk 30, $7.27/ea
Free Shipping & Returns

Key Features

Grade A307 Material Grade/Class
Finish
Galvanized
Thread Style
Partially Threaded
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50C1200TBAHDG-30
Zoro #
G314459799
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
12 in

Details

Material Grade/Class
Grade A307
Finish
Galvanized
Thread Style
Partially Threaded
Thread Type
Coarse

Description

Timber bolts are typically used in marine and wood applications.The underside of a timber bolt has nubs or fins which prevent the bolt from turning in the timber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.