
Grade A307, 5/8"-11 16 in, Galvanized 10 PK
Mfr # 62C1600TBAHDG-10
Zoro # G114462364
product price: $173.99
/pk 10, $17.40/ea
Free Shipping & Returns
Key Features
Grade A307 Material Grade/Class
Finish
Galvanized
Thread Style
Partially Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62C1600TBAHDG-10
Zoro #
G114462364
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-11
Fastener Length
16 in
Details
Material Grade/Class
Grade A307
Finish
Galvanized
Thread Style
Partially Threaded
Thread Type
Coarse
Description
Timber bolts are typically used in marine and wood applications.The underside of a timber bolt has nubs or fins which prevent the bolt from turning in the timber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.