Zoro Homepage

Heavy Hex Nut, 1"-8, 18-8 Stainless Steel, 2 PK

  • Mfr # 100CHHNSS-2

  • Zoro # G314439210


product price: $30.29
/pk 2, $15.15/ea

Key Features

Material
18-8 Stainless Steel
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100CHHNSS-2
Zoro #
G314439210
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8

Details

Item
Heavy Hex Nut
Material
18-8 Stainless Steel
System of Measurement
Inch
Thread Type
Coarse

Description

Heavy Hex Nuts are a type of fastener that are larger and thicker that the standard hex nut and have a higher proof load strength - most commonly used in construction and engineering applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.