
Heavy Hex Nut, 1"-8, 18-8 Stainless Steel, 25 PK
Mfr # 100CHHNSS-25
Zoro # G614439163
product price: $236.99
/pk 25, $9.48/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100CHHNSS-25
Zoro #
G614439163
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1"-8
Details
Item
Heavy Hex Nut
Material
18-8 Stainless Steel
System of Measurement
Inch
Thread Type
Coarse
Description
Heavy Hex Nuts are a type of fastener that are larger and thicker that the standard hex nut and have a higher proof load strength - most commonly used in construction and engineering applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.