Zoro Homepage

Heavy Hex Nut, 1"-8, Grade 2, Zinc Plated, 5 PK

  • Mfr # 100CHHN2Z-5

  • Zoro # G814439291


product price: $18.69
/pk 5, $3.74/ea

Key Features

Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Wrench Size
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100CHHN2Z-5
Zoro #
G814439291
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Wrench Size
1-5/8 in

Details

Item
Heavy Hex Nut
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse

Description

Heavy Hex Nuts are a type of fastener that are larger and thicker that the standard hex nut and have a higher proof load strength - most commonly used in construction and engineering applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.