Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Hex Nut, 1"-8, Grade 2H, Plain, 10 PK

  • Mfr # 100CNHH8P/2H-10

  • Zoro # G114424348


product price: $30.79
/pk 10, $3.08/ea

Key Features

Material Grade/Class
Grade 2H
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Wrench Size
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100CNHH8P/2H-10
Zoro #
G114424348
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Wrench Size
1-5/8 in

Details

Item
Heavy Hex Nut
Material Grade/Class
Grade 2H
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse

Description

Structural Heavy Hex Nuts are a type of fastener, also known as structural nuts, have a high tensile strength and shear resistance - making them perfect for joining two pieces of metal together securely. The nut's impressive strength makes them suitable for large applications where the load needs to be reliably supported.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.