
Heavy Hex Nut, 3/8"-16, 18-8 Stainless Steel, 375 PK
Mfr # 37CHHNSS-375
Zoro # G114452815
product price:Â $182.99
/pk 375, $0.49/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37CHHNSS-375
Zoro #
G114452815
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Details
Item
Heavy Hex Nut
Material
18-8 Stainless Steel
System of Measurement
Inch
Thread Type
Coarse
Description
Heavy Hex Nuts are a type of fastener that are larger and thicker that the standard hex nut and have a higher proof load strength - most commonly used in construction and engineering applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.