Shop BOLTSANDNUTS.COM
See all product information
Create Account
Heavy Hex Nut, 3/8"-16, Grade 2, Zinc Plated, 150 PK
- Mfr # 37CHHN2Z-150
- Zoro # G314452394
product price:Â
$
32.65
/pk of 150, $0.22/ea
Key Features
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Wrench Size
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37CHHN2Z-150
- Zoro #
- G314452394
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Heavy Hex Nut
- Material Grade/Class
- Grade 2
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Type
- Coarse
Dimensions
- Thread Size
- 3/8"-16
- Wrench Size
- 11/16 in
Description
Heavy Hex Nuts are a type of fastener that are larger and thicker that the standard hex nut and have a higher proof load strength - most commonly used in construction and engineering applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.