Heavy Hex Nut, 5/16"-18, 18-8 Stainless Steel, 100 PK
- Mfr # 31CHHNSS-100
- Zoro # G214443003
product price:Â
$
36.79
/pk of 100, $0.37/ea
Key Features
Material
18-8 Stainless Steel
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31CHHNSS-100
- Zoro #
- G214443003
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/16"-18
Details
- Item
- Heavy Hex Nut
- Material
- 18-8 Stainless Steel
- System of Measurement
- Inch
- Thread Type
- Coarse
Description
Heavy Hex Nuts are a type of fastener that are larger and thicker that the standard hex nut and have a higher proof load strength - most commonly used in construction and engineering applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.