Hex Nut, 1"-8, 316 Stainless Steel, Plain, 2 PK
- Mfr # 100CFHNSS/316-2
- Zoro # G114438710
product price:Â
$
19.85
/pk of 2, $9.93/ea
Key Features
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100CFHNSS/316-2
- Zoro #
- G114438710
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- 316 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- Coarse
Dimensions
- Thread Size
- 1"-8
Description
Finished Hex Nutsare a type of fastener with a threaded hole. They are designed to secure a fastener, most commonly a bolt, in place.This is achieved through a combination of compression and friction between the threads of the bolt and the threads of the nut.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.