Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1/2"-13, Grade 2, Galvanized, 50 PK

  • Mfr # 50CFHN2G-50

  • Zoro # G114453461


product price: $16.15
/pk 50, $0.32/ea

Key Features

Material Grade/Class
Grade 2
Finish
Galvanized
System of Measurement
Inch
Thread Type
Coarse
Wrench Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50CFHN2G-50
Zoro #
G114453461
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Wrench Size
3/4 in

Details

Item
Hex Nut
Material Grade/Class
Grade 2
Finish
Galvanized
System of Measurement
Inch
Thread Type
Coarse

Description

Finished Hex Nutsare a type of fastener with a threaded hole. They are designed to secure a fastener, most commonly a bolt, in place.This is achieved through a combination of compression and friction between the threads of the bolt and the threads of the nut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.