
Hex Nut, 1/2"-13, Grade 2, Zinc Plated, 100 PK
Mfr # 50CFHN2Z-100
Zoro # G314453315
product price: $23.45
/pk 100, $0.23/eaKey Features
Thread Size
1/2"-13
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50CFHN2Z-100
Zoro #
G314453315
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Wrench Size
3/4 in
Details
Item
Hex Nut
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Description
Finished Hex Nutsare a type of fastener with a threaded hole. They are designed to secure a fastener, most commonly a bolt, in place.This is achieved through a combination of compression and friction between the threads of the bolt and the threads of the nut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.