
Hex Nut, 1/4"-20, Grade 2, Zinc Plated, 3500 PK
Mfr # 25CHSN2Z-3500
Zoro # G814447036
product price: $593.99
/pk 3500, $0.17/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25CHSN2Z-3500
Zoro #
G814447036
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Wrench Size
7/16 in
Details
Item
Hex Nut
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Description
Slotted Hex Nuts have a slot on the outside surface of its hexagonal shape which are used for the insertion of a safety wire or cotter pin, creating a secure hold that prevents loosening or unscrewing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.