Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1/4"-28, 316 Stainless Steel, Plain, 500 PK

  • Mfr # 25FFHNSS/316-500

  • Zoro # G114446005


product price: $74.15
/pk 500, $0.15/ea

Key Features

Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25FFHNSS/316-500
Zoro #
G114446005
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28

Details

Item
Hex Nut
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Fine

Description

Finished Hex Nutsare a type of fastener with a threaded hole. They are designed to secure a fastener, most commonly a bolt, in place.This is achieved through a combination of compression and friction between the threads of the bolt and the threads of the nut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.