Hex Nut, 1/4"-28, Grade 8, Zinc Yellow, 100 PK

  • Mfr # 25FFHN8Y/USA-100

  • Zoro # G114445374


product price:  $64.75
/pk 100, $0.65/ea

Key Features

Thread Size
1/4"-28
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25FFHN8Y/USA-100
Zoro #
G114445374
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Wrench Size
7/16 in

Details

Item
Hex Nut
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Fine

Description

Made in the USA! Grade 8 Finished Hex Nuts. Finished Hex Nuts are a type of fastener with a threaded hole. They are designed to secure a fastener, most commonly a bolt, in place. This is achieved through a combination of compression and friction between the threads of the bolt and the threads of the nut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.