
Hex Nut, 3/4"-16, Grade 8, Zinc Yellow, 10 PK
Mfr # 75FFHN8Y-10
Zoro # G914465756
product price: $11.95
/pk 10, $1.19/eaKey Features
Thread Size
3/4"-16
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75FFHN8Y-10
Zoro #
G914465756
UPC #
681702142702
Country of Origin
Multiple
Dimensions
Thread Size
3/4"-16
Wrench Size
1-1/8 in
Details
Item
Hex Nut
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Fine
Description
Finished Hex Nutsare a type of fastener with a threaded hole. They are designed to secure a fastener, most commonly a bolt, in place.This is achieved through a combination of compression and friction between the threads of the bolt and the threads of the nut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.