Zoro Homepage

Hex Nut, 3/8"-16, Steel, Plain, 150 PK

  • Mfr # 37CHSN2PL-150

  • Zoro # G114454062


product price: $61.89
/pk 150, $0.41/ea

Key Features

Material
Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Wrench Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37CHSN2PL-150
Zoro #
G114454062
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Wrench Size
9/16 in

Details

Item
Hex Nut
Material
Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse

Description

Slotted Hex Nuts have a slot on the outside surface of its hexagonal shape which are used for the insertion of a safety wire or cotter pin, creating a secure hold that prevents loosening or unscrewing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.