
Hex Nut, 5/16"-18, Grade 2, Zinc Plated, 100 PK
Mfr # 31CHSN2Z-100
Zoro # G114444636
product price: $35.65
/pk 100, $0.36/eaKey Features
Thread Size
5/16"-18
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31CHSN2Z-100
Zoro #
G114444636
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Wrench Size
1/2 in
Details
Item
Hex Nut
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Description
Slotted Hex Nuts have a slot on the outside surface of its hexagonal shape which are used for the insertion of a safety wire or cotter pin, creating a secure hold that prevents loosening or unscrewing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.