Shop BOLTSANDNUTS.COM
See all product information
Create Account
Hex Nut, 5/8"-11, Grade 2, Zinc Plated, 40 PK
- Mfr # 62CHSN2Z-40
- Zoro # G514466979
product price:Â
$
63.99
/pk of 40, $1.60/ea
Key Features
Thread Size
5/8"-11
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62CHSN2Z-40
- Zoro #
- G514466979
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/8"-11
- Wrench Size
- 15/16 in
Details
- Item
- Hex Nut
- Material Grade/Class
- Grade 2
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Type
- Coarse
Description
Slotted Hex Nuts have a slot on the outside surface of its hexagonal shape which are used for the insertion of a safety wire or cotter pin, creating a secure hold that prevents loosening or unscrewing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.