Shop BOLTSANDNUTS.COM
See all product information
Create Account
Hex Nut, 5/8"-11, Grade 2, Zinc Plated, 50 PK
Mfr # 62CFHN2Z-50
Zoro # G314465592
product price:Â
$
21.79
/pk 50, $0.44/ea
Key Features
Thread Size
5/8"-11
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62CFHN2Z-50
- Zoro #
- G314465592
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material Grade/Class
- Grade 2
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Type
- Coarse
Description
Finished Hex Nutsare a type of fastener with a threaded hole. They are designed to secure a fastener, most commonly a bolt, in place.This is achieved through a combination of compression and friction between the threads of the bolt and the threads of the nut.