Zoro Homepage

Hex Nut, 5/8"-18, Grade 2, Zinc Plated, 80 PK

  • Mfr # 62FHSN2Z-80

  • Zoro # G114464153


product price: $114.99
/pk 80, $1.44/ea
Free Shipping & Returns

Key Features

Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Wrench Size
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62FHSN2Z-80
Zoro #
G114464153
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-18
Wrench Size
15/16 in

Details

Item
Hex Nut
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine

Description

Slotted Hex Nuts have a slot on the outside surface of its hexagonal shape which are used for the insertion of a safety wire or cotter pin, creating a secure hold that prevents loosening or unscrewing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.