Zoro Homepage

Hex Nut, 7/8"-14, Grade 8, Zinc Yellow, 2 PK

  • Mfr # 87FFHN8Y-2

  • Zoro # G814468338


product price: $5.29
/pk 2, $2.65/ea
Sold in multiples of 2 for $10.58

Key Features

Thread Size
7/8"-14
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87FFHN8Y-2
Zoro #
G814468338
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-14
Wrench Size
1-5/16 in

Details

Item
Hex Nut
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Fine

Description

Finished Hex Nutsare a type of fastener with a threaded hole. They are designed to secure a fastener, most commonly a bolt, in place.This is achieved through a combination of compression and friction between the threads of the bolt and the threads of the nut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.